Shop ENCORE PACKAGING
See all product information
Create Account
Kraft Paper Table Top Attachment - 18"
- Mfr # EP-769-18
- Zoro # G814921055
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Material
Steel
Height
23.61 in
Color
Black
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-769-18
- Zoro #
- G814921055
- UPC #
- 810123420117
- Country of Origin
- United States
Dimensions
- Width
- 40 in
- Height
- 23.61 in
- Size
- 18 in
- Length (in)
- 8.79 in
Details
- Material
- Steel
- Color
- Black
- For Use With
- Material Rolls
Description
Desc
- Table top mounted dispenser for 18" rolls
- Solid steel design
- Can dispense anything on a roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.