Shop ENCORE PACKAGING
See all product information
Create Account
Kraft Paper Table Top Attachment - 24"
- Mfr # EP-769-24
- Zoro # G613342280
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Width
50.98 in
Size
24 in
Material
Steel
Height
23.88 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-769-24
- Zoro #
- G613342280
- UPC #
- 810123423330
- Country of Origin
- United States
Dimensions
- Width
- 50.98 in
- Size
- 24 in
- Height
- 23.88 in
- Length (in)
- 10.254 in
Details
- Material
- Steel
- Color
- Black
- For Use With
- Material Rolls
Description
This table attachment for dispensing bundling features a robust steel tubing design and can be easily mounted on a table-top surfaces. Features a robust steel design. Can use with anything on a roll.
- Table top mounted dispenser for 24" rolls
- Solid steel design
- Can dispense anything on a roll
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.