Material Roll Stand - 36"
- Mfr # EP-6500-36
- Zoro # G413342206
product price:Â
$
561.99
/ea
Key Features
Width
36 in
Material
Solid steel
Height
36 in
Color
Black
Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6500-36
- Zoro #
- G413342206
- UPC #
- 850044631261
- Country of Origin
- United States
- Material
- Solid steel
- Color
- Black
- For Use With
- Material Rolls
- Weight Capacity (lbs)
- 200 lbs on each side, 400 lbs total
- Includes
- 4 roll holders, locking casters, easy load and storing system
Dimensions
- Width
- 36 in
- Height
- 36 in
- Size
- 36 in
- Length (in)
- 48 in
Description
This multi-roll mobile stand features a robust and straight-forward industrial design and can accommodate very long rolls or multiple rolls per handle. Can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more! Handles detach for an easy roll replacement process. Features 5 inch robust locking casters.
- Easily store up to 4 rolls of consumables on this mobile stand
- For up to 36" rolls
- Easy load and storing system
- Includes locking casters
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.