Lockout Tagout Station - Medium - 18.125 in x 20.75 in x 2.5 in- Yellow
- Mfr # IFS-5730-MD
- Zoro # G423749521
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Width
18-3/8 in
Material
22-gauge steel
Overall Height
15-3/8 in
Language
English, Spanish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFS-5730-MD
- Zoro #
- G423749521
- UPC #
- 810123426430
- Country of Origin
- United States
Dimensions
- Overall Width
- 18-3/8 in
- Overall Height
- 15-3/8 in
Details
- Color
- Yellow
- Material
- 22-gauge steel
- Language
- English, Spanish
- Item
- Lockout tagout cabinet
- Includes
- Includes 1 cabinet, 1x lock with 2x MM110 keys, plastic handle, 1x package of (100) control tags, 1x sheet of (100) adhesive number labels
Description
Lockout Tagout Station - Medium - 18.125 in x 20.75 in x 2.5 in- Yellow, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.