Lockout Tagout Station - Large - 32.25 in x 20.75 in x 2.5 in - Yellow
- Mfr # IFS-5730-LG
- Zoro # G123749531
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Language
English, Spanish
Material
22-gauge steel
Overall Width
18-3/8 in
Overall Height
30 in
Includes
Includes 1 cabinet, 1x lock with 2x MM110 keys, 2x plastic handles, 1x package of (100) control tags, 2x sheets of (100) adhesive number labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFS-5730-LG
- Zoro #
- G123749531
- UPC #
- 810123426423
- Country of Origin
- United States
Dimensions
- Overall Width
- 18-3/8 in
- Overall Height
- 30 in
Details
- Language
- English, Spanish
- Material
- 22-gauge steel
- Includes
- Includes 1 cabinet, 1x lock with 2x MM110 keys, 2x plastic handles, 1x package of (100) control tags, 2x sheets of (100) adhesive number labels
- Color
- Yellow
- Item
- Lockout tagout cabinet
Description
Lockout Tagout Station - Large - 32.25 in x 20.75 in x 2.5 in - Yellow, Sold as 1 EACH, Product Dims: 10 x 3 x 3 x INCH, 2 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.