Shop ENCORE PACKAGING
See all product information
Create Account
Pallet Rack Safety Clip
- Mfr # E5806-01
- Zoro # G023749532
product price:Â
$
25.15
/ea
Key Features
Length
7-1/4 in
Includes
1 clip - 1 replacement clip
Overall Height
1 in
Material
Plastic
Pallet Rack Accessory Item
Pallet rack accesssory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E5806-01
- Zoro #
- G023749532
- UPC #
- 810123420575
- Country of Origin
- China
- Includes
- 1 clip - 1 replacement clip
- Material
- Plastic
- Pallet Rack Accessory Item
- Pallet rack accesssory
- Color
- Black
Dimensions
- Length
- 7-1/4 in
- Overall Height
- 1 in
- Overall Width
- 2 in
Description
Pallet Rack Safety Clip, Sold as 1 EACH, Product Dims: 8 x 2 x 1 x INCH, 1 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.