Shop ENCORE PACKAGING
See all product information
Create Account
Pallet Rack Safety Band Clip Kit
- Mfr # EP-5806
- Zoro # G523749520
product price:Â
$
50.75
/ea
Key Features
Material
Plastic, Rubber
Pallet Rack Accessory Item
Pallet rack accesssory
Color
Black
Overall Width
2 in
Length
7-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-5806
- Zoro #
- G523749520
- UPC #
- 810123426188
- Country of Origin
- China
- Material
- Plastic, Rubber
- Pallet Rack Accessory Item
- Pallet rack accesssory
- Color
- Black
- Includes
- 2 clips (E5806-01) and 1 pallet band (EP-5484)
Dimensions
- Overall Width
- 2 in
- Length
- 7-1/4 in
- Overall Height
- 1 in
Description
Pallet Rack Safety Band Clip Kit, Sold as 1 KIT, Contents Include: 2 clips (E5806-01) and 1 Pallet Band., Kit Dims: 8 x 2 x 1 x INCH, 1 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.