Shop ENCORE PACKAGING
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.024 in Thick, 9,900 ft L, 500 lb Break, Machine
- Mfr # PPS1202488-9900-WT
- Zoro # G422840939
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.024 in
Break Strength
500 lb
Color
White
Core Diameter
8 in
Core Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPS1202488-9900-WT
- Zoro #
- G422840939
- UPC #
- 810123425389
- Country of Origin
- India
- Break Strength
- 500 lb
- Color
- White
- For Use With
- Polypropylene Strapping
- Item
- Plastic Strapping
- Strapping Grade
- Machine Strapping
- Material
- Polypropylene
Dimensions
- Thickness
- 0.024 in
- Core Diameter
- 8 in
- Core Width
- 8 in
- Strapping Length
- 9,900 ft
- Strapping Width
- 1/2 in
Description
This machine grade coil of polypropylene strapping is engineered for high speed, automated packaging systems, delivering consistent performance and reliable load containment. Designed for use with strapping machines, it ensures smooth feeding, precise sealing, and reduced downtime in high volume operations. Manufactured for uniform thickness and strength, this strapping provides dependable tension for securing cartons, bundles, and palletized loads. Its lightweight and flexible design allows for efficient application while maintaining stability during transit and storage. Ideal for warehouses, distribution centers, and industrial packaging lines, this machine grade polypropylene strapping offers a cost effective solution to improve productivity, streamline operations, and maintain consistent packaging performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.