Plastic Strapping, 1/2 in W, 0.030 in Thick, 1,640 ft L, 600 lb Break
- Mfr # PC12WOV-2
- Zoro # G922840873
product price:Â
$
43.99
/ea
Key Features
Thickness
0.03 in
Break Strength
600 lb
Color
White
Core Diameter
3-1/2 in
Strapping Length
1,640 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC12WOV-2
- Zoro #
- G922840873
- UPC #
- 810123422654
- Country of Origin
- India
- Break Strength
- 600 lb
- Color
- White
- Application
- Standard Duty
- Item
- Plastic Strapping
- Material
- Poly Cord
- For Use With
- Woven Cord Strapping
- Strapping Finish
- Woven
Dimensions
- Thickness
- 0.03 in
- Core Diameter
- 3-1/2 in
- Strapping Length
- 1,640 ft
- Strapping Width
- 1/2 in
Description
This regular duty coil of woven poly cord strapping offers a strong and flexible solution for securing loads, bundling products, and stabilizing shipments. Made from interwoven polyester fibers, it delivers excellent strength and durability while remaining lightweight and easy to handle. Designed for consistent performance, woven poly cord provides superior tension retention and shock absorption, helping maintain load stability during transit and storage. Its soft, non abrasive construction protects edges and surfaces, making it ideal for delicate or irregular shaped items. Resistant to moisture, UV exposure, and weather conditions, this strapping performs reliably in both indoor and outdoor environments. Perfect for warehouses, logistics, and industrial applications, woven poly cord is a safe and cost effective alternative to steel strapping, improving efficiency while ensuring secure load containment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.