Plastic Strapping Kit, Polyester, 3/4 in W, Economy, 1 in Core
- Mfr # CS34KO2-1
- Zoro # G122840949
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
3/4 in
Application
Standard Duty
Core Diameter
1 in
Kit Includes
EP-3008-1, EP-1140, P34WB3-PH (1 case)
Strapping Finish
Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS34KO2-1
- Zoro #
- G122840949
- UPC #
- 810123425907
- Country of Origin
- United States
- Item
- Plastic Strapping Kit
- Application
- Standard Duty
- Kit Includes
- EP-3008-1, EP-1140, P34WB3-PH (1 case)
- Strapping Finish
- Woven
- For Use With
- Woven Polyester Strapping
- Material
- Polyester
Dimensions
- Strapping Width
- 3/4 in
- Core Diameter
- 1 in
Description
For compact but regular duty cord strapping, comes with every tool you need for quick strapping
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.