Shop GREENBRIDGE
See all product information
Create Account
Plastic Strapping, Polyester, 1/2 in W, 2,900 ft L
- Mfr # PS4224
- Zoro # G216499626
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
1/2 in
Core Diameter
16 in
Strapping Length
2,900 ft
Core Width
3 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS4224
- Zoro #
- G216499626
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Plastic Strapping
- Material
- Polyester
Dimensions
- Strapping Width
- 1/2 in
- Core Diameter
- 16 in
- Strapping Length
- 2,900 ft
- Core Width
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.