Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Encore Packaging Polypropylene HD Strapping Kit for 5/8 in, Seals - Heavy Duty PT58K04-03

Polypropylene HD Strapping Kit for 5/8 in, Seals - Heavy Duty (Discontinued)

  • Mfr # PT58K04-03
  • Zoro # G116210697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT58K04-03
Zoro #
G116210697
UPC #
810123424955
Country of Origin
United States

Dimensions

Strap Width
0.50 in
Size
5/8 in

Details

Color
Multi
Material
Polyester
Includes
Cart; Sealer; Seals; Strapping; Tensioner

Description

  • Assembled in the USA
  • Simple strapping kit for on the go!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.