Shop ENCORE PACKAGING
See all product information
Create Account
Polypropylene Strapping Coil - Black, 5/8" x .025" x 7200', Embossed, 16" Core
- Mfr # PPS58025-7200
- Zoro # G322840916
product price:Â
$
84.19
/ea
Key Features
Thickness
0.025 in
Break Strength
600 lb
Color
Black
Core Diameter
16 in
Strapping Length
7,200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPS58025-7200
- Zoro #
- G322840916
- UPC #
- 851757006230
- Country of Origin
- India
Dimensions
- Thickness
- 0.025 in
- Core Diameter
- 16 in
- Strapping Length
- 7,200 ft
- Strapping Width
- 5/8 in
Details
- Break Strength
- 600 lb
- Color
- Black
- Application
- Standard Duty
- Material
- Polypropylene
- For Use With
- Polypropylene Strapping
- Item
- Plastic Strapping
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Embossed
Description
This regular duty coil of polypropylene strapping is a versatile and economical solution for securing packages, bundling products, and stabilizing light to medium duty loads. Known for its lightweight design and ease of use, polypropylene strapping is ideal for high volume packaging and shipping operations. Designed for consistent performance, it offers reliable tension for short term load containment while remaining flexible and easy to apply. Its smooth finish allows for efficient feeding through hand tools and dispensers, helping improve speed and productivity in fast paced environments. Perfect for warehouses, shipping departments, and retail packaging, polypropylene strapping delivers a cost effective, dependable solution for everyday strapping needs while keeping operations efficient and organized.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.