
Polypropylene Strapping Kit for 12, HD
Mfr # PP12KO3
Zoro # G307148969
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Plastic, Metal
Length
20 in
Color
Various
Overall Height
25 in
For Use With
Polypropylene Strapping Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP12KO3
Zoro #
G307148969
UPC #
850035719060
Country of Origin
United States
Dimensions
Length
20 in
Overall Height
25 in
Size
1/2 in
Overall Width
53 in
Details
Material
Steel, Plastic, Metal
Color
Various
For Use With
Polypropylene Strapping Kits
Description
This comprehensive strapping kit includes longlasting, highquality tools for heavyduty polypropylene applications Includes EP3080, EP122512, EP1150, P12SO2 1-case
- This heavy duty strapping kit includes long-lasting, high-quality tools for conventional polypropylene applications.
- For 1/2" polypropylene strapping
- It includes a cart dispenser, sealer, tensioner, and seals for 1/2" strapping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.