Shop ENCORE PACKAGING
See all product information
Create Account
Polypropylene Strapping Kit for 1/2 in, Metal Buckles - Economy
Mfr # PP12SC-01
Zoro # G223749523
product price:Â
$
71.99
/ea
Key Features
Material
Steel
Overall Width
12 in
Color
Black
For Use With
Polypropylene strapping
Application
Portable strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PP12SC-01
- Zoro #
- G223749523
- UPC #
- 810123424948
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- Item
- Strapping kit
- For Use With
- Polypropylene strapping
- Application
- Portable strapping
Description
Polypropylene Strapping Kit for 1/2 in, Metal Buckles - Economy, Sold as 1 KIT, Contents Include: MPPC12023-3000 (strapping), P12WB1-GA-40 (40 pack), Kit Dims: 16 x 12 x 8 x INCH, 14 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.