Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Face/Foam/Bubble Dispenser - 24" - Large Disk
- Mfr # EP-6540-24-L
- Zoro # G313342252
product price:Â
$
624.99
/ea
Key Features
Width
41.73 in
Size
24 in
Material
Solid steel
Color
Black
Height
49.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-6540-24-L
- Zoro #
- G313342252
- UPC #
- 810123422920
- Country of Origin
- United States
- Material
- Solid steel
- Color
- Black
- For Use With
- Material Rolls
- Includes
- 36" bottom dispensing disk, locking casters,
Dimensions
- Width
- 41.73 in
- Size
- 24 in
- Height
- 49.52 in
- Length (in)
- 36.31 in
- Dispensing Disk Size (in)
- 36 in
Description
This unique vertical dispenser features a robust and straight-forward industrial design and is ideal for single-face corrugated, however can also be used for poly sheeting and foam. Same as the EP-6550 but does not includes a slide cutter or brake arm system. Elevated on 12 inch risers with locking casters for sizes under 48 inch. Comes with a 36in bottom dispensing disk.
- Robust, heavy duty vertical roll dispenser
- For up to 24" rolls
- Comes with a 36" bottom dispensing disk.
- Use with anything on a roll
- Includes locking casters
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.