Single Face/Foam/Bubble Dispenser - 24"- Small Disk

  • Mfr # EP-6540-24-S

  • Zoro # G316147397


product price:  $427.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Material
Solid steel
Application
Use corrugated, foam, poly rolls
Maximum Roll Width - Dispensers
25 in
Height
50 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-6540-24-S
Zoro #
G316147397
UPC #
851757006568
Country of Origin
United States

Dimensions

Maximum Roll Width - Dispensers
25 in
Height
50 in
Length
24 in
Width
30 in
Dispensing Disk Size
25 in

Details

Material
Solid steel
Application
Use corrugated, foam, poly rolls
Color
Black
Includes
25" bottom dispensing disk, locking casters,

Description

Single Face/Foam/Bubble Dispenser - 24"- Small Disk


  • Robust, heavy duty vertical roll dispenser
  • For up to 24" rolls
  • Comes with a 25" dispensing, bottom disk.
  • Use with anything on a roll
  • Includes locking casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.