
Single Face/Foam/Bubble Dispenser - 48"- Small Disk
Mfr # EP-6540-48-S
Zoro # G216147398
product price:Â $514.99
/eaKey Features
Color
Black
Width
30 in
Application
Use corrugated, foam, poly rolls
Maximum Roll Width - Dispensers
25 in
Material
Solid steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EP-6540-48-S
Zoro #
G216147398
UPC #
850044631339
Country of Origin
United States
Dimensions
Width
30 in
Maximum Roll Width - Dispensers
25 in
Height
73 in
Length
48 in
Dispensing Disk Size
25 in
Details
Color
Black
Application
Use corrugated, foam, poly rolls
Material
Solid steel
Includes
25" bottom dispensing disk, locking casters,
Description
Single Face/Foam/Bubble Dispenser - 48"- Small Disk
- Robust, heavy duty vertical roll dispenser
- For up to 48" rolls
- Comes with a 25" dispensing, bottom disk.
- Use with anything on a roll
- Includes locking casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.