Single Face/Foam/Bubble Dispenser with Manual Cutter - 36"- Small Disk

  • Mfr # EP-6550-36-S

  • Zoro # G313342283


product price:  $617.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Solid steel
For Use With
Material Roll Dispensing
Includes
25" bottom dispensing disk, locking casters, standard slide cutter for single face corrugated, foam, and poly rolls, roll brake mechanism
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-6550-36-S
Zoro #
G313342283
UPC #
850044631230
Country of Origin
United States

Details

Color
Black
Material
Solid steel
For Use With
Material Roll Dispensing
Includes
25" bottom dispensing disk, locking casters, standard slide cutter for single face corrugated, foam, and poly rolls, roll brake mechanism

Description

This unique vertical dispenser features a robust and straight-forward industrial design and is ideal for single-face corrugated, however can also be used for poly sheeting and foam. Same as the EP-6540 but includes a slide cutter system. Features a built-in brake arm mechanism for a consistent dispensing experience. Elevated on 12 inch risers with locking casters. Comes with a 25in dispensing, bottom disk.


  • Robust, heavy duty vertical roll dispenser with slide cutter
  • For up to 36" rolls
  • Comes with a 25" dispensing, bottom disk.
  • Includes a standard slide cutter for single face corrugated, foam, and poly rolls.
  • Includes locking casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.