In-Sight Levr Dispenser
Mfr # 09765
Zoro # G607093716
product price: $97.45
/eaKey Features
Width
13.5 in
Length
13.3 in
Color
Smoke
Thickness
9.8 in
Power Source
Manual
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09765
Zoro #
G607093716
UPC #
36000097658
Country of Origin
United States
Dimensions
Width
13.5 in
Length
13.3 in
Thickness
9.8 in
Details
Color
Smoke
Power Source
Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.