
Steel Mini Strapping Coil, 1/2in x .020in x 300ft
Mfr # SMC12020-300
Zoro # G616147394
product price: $39.65
/eaKey Features
Material
Steel
Width
1 in
Strap Width
0.50 in
Size
1/2 in
Length
300 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMC12020-300
Zoro #
G616147394
UPC #
850006645619
Country of Origin
South Africa
Dimensions
Width
1 in
Strap Width
0.50 in
Size
1/2 in
Length
300 ft
Thickness
0.020 in
Details
Material
Steel
Description
1/2" x 0.020" Regular Duty Steel 300' Strapping Mini Coil
- Mini Coil Steel Strapping
- 1/2" Steel
- Size: 1/2" x 0.020" and 300'
- Regular duty
- Approximate Break Strength: 1200 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.