
Steel Mini Strapping Coil, 3/4in x .020in x 300ft
Mfr # SMC34020-300
Zoro # G516147401
product price: $51.75
/eaKey Features
Thickness
0.020 in
Strap Width
0.75 in
Material
Steel
Width
1 in
Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMC34020-300
Zoro #
G516147401
UPC #
850006645633
Country of Origin
South Africa
Dimensions
Thickness
0.020 in
Strap Width
0.75 in
Width
1 in
Size
3/4 in
Length
300 ft
Details
Material
Steel
Description
3/4" x 0.020" Regular Duty Steel 300' Strapping Mini Coil
- Mini Coil Steel Strapping
- 3/4" Steel
- Size: 3/4" x 0.020" and 300'
- Regular duty
- Approximate Break Strength: 1800 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.