Steel Strapping Kit for 3/4" - Open Seals, Economy

  • Mfr # SS34PK-01

  • Zoro # G016210704


product price:  $396.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
3/4 in
Material
Steel
Includes
1 Tool Caddy, 1 Tensioner, 1 Sealer, 1 Cutter, 1 coil of Strapping, 500 pack of Seals
Strap Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS34PK-01
Zoro #
G016210704
UPC #
810123425082
Country of Origin
United States

Dimensions

Size
3/4 in
Strap Width
3/4 in

Details

Material
Steel
Includes
1 Tool Caddy, 1 Tensioner, 1 Sealer, 1 Cutter, 1 coil of Strapping, 500 pack of Seals

Description

  • Assembled in the USA
  • Simple strapping kit for on the go!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.