Stretch Wrap Dispenser
- Mfr # EP-770
- Zoro # G613342310
product price:Â
$
68.55
/ea
Key Features
Material
Steel
Width
1 in
Height
19 in
Color
Silver
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-770
- Zoro #
- G613342310
- UPC #
- 850035719350
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
- For Use With
- Material Rolls
- Dispenser Style
- U-Hook
- Dispenser Weight
- 3 lb
- Number of End Caps
- 2
- Includes
- (3) Super Strength Magnets
- Item
- Stretch Wrap Dispenser
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Width
- 1 in
- Height
- 19 in
- Length
- 19 in
- Overall Length
- 19 in
- Minimum Roll Width
- 1 in
- Maximum Roll Width
- 24 in
- For Core Diameter
- 1 1/2 in, 2 in, 3 in
Description
This simple magnetic hook features a robust steel design that conveniently holds a variety of film rolls. This unit secures to any metal surface i.e., metal racking, forklifts, door frames etc...
- Magnetic hook for anything on a roll
- Great to use with forklifts, pallet jacks, strapping dispensers, racking, and more
- Keep your floors and walkways clear
- Keep your film rolls intact and ready to use
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.