
100 lbs Load Capacity, 44.5 in Overall L, 34 in Overall H, 32 in Overall W, Steel
Mfr # EP-5800-SM
Zoro # G807148919
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Overall Length
44.5 in
Overall Width
32 in
Material
Solid steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-5800-SM
Zoro #
G807148919
UPC #
850044631711
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
44.5 in
Overall Width
32 in
Details
Material
Solid steel
Color
Black
Load Capacity
100 lbs
Includes
5" locking casters
Description
This mobile industrial cart has a simple design with a solid steel frame Includes 5 inch casters and fits 27 gal totes does not include totes Ships as flat pack
- Solid steel construction
- Includes 5 inch casters
- Ships as flat pack
- Fits 27 gal totes (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.