Tubing Bag Dispenser, 39" H, 12" W
- Mfr # EP-742-36
- Zoro # G722935373
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Height
39 in
Width
12 in
Material
Steel
Mount Type
Floor Mount, Countertop Mount
Recommended Bag Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-742-36
- Zoro #
- G722935373
- UPC #
- 810123420001
- Country of Origin
- United States
- Item
- Tubing Bag Dispenser
- Material
- Steel
- Mount Type
- Floor Mount, Countertop Mount
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Height
- 39 in
- Width
- 12 in
- Recommended Bag Width
- 36 in
- Overall Depth
- 12 in
Description
Tubing Bag Dispenser, Width 12 in, Height 39 in, Steel, Recommended Bag Width 36 in, Mount Type Floor Mount, Countertop Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.