Shop ZORO SELECT
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
83-3/16 in x 47-1/4 in x 42-1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS31
- Zoro # G614741648
product price:Â
$
495.99
/ea
Key Features
Inside Height
42-1/2 in
Maximum Load Capacity
3,500 lb
Material
Plywood/Metal
Color
Brown
Includes Pallet
Pallet Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNS31
- Zoro #
- G614741648
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Maximum Load Capacity
- 3,500 lb
- Material
- Plywood/Metal
- Color
- Brown
- Includes Pallet
- Pallet Included
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Includes
- (4) Loose Sides, Bottom, Lid
- Weight
- 200 lb
- Standards
- ISPM-15 Certified
- Forklift Access Type
- 4-Way
- Number of Pieces
- 6
- Stacking Strength
- 7,000 lb
- Load Capacity - Maximum
- 3,500 lb
- Product Type
- Nailess Crate
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
- Traction Material
- Plywood/Metal
Dimensions
- Inside Length
- 83-3/16 in
- Inside Width
- 47-1/4 in
- Inside Height
- 42-1/2 in
- Outside Length
- 84 in
- Outside Width
- 48 in
- Outside Height
- 48 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 83-3/16x47-1/4x42-1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 84 in, Outside Width 48 in, Outside Height 48 in, Stacking Strength 7,000 lb, Inside Length 83 3/16 in, Inside Width 47 1/4 in, Inside Height 42 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 200 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.