Shop ENCORE PACKAGING
See all product information
Create Account
Woven Cord Regular Duty Strapping Kit for 3/4", Wire Buckles
- Mfr # WC34CC-02
- Zoro # G922840880
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Tensioner, 1 Coil of Strapping, 500 pack of Buckles
Fits Strap Width
5/8 in
Overall Length
39 in
Overall Width
25 in
Tool Weight
45 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC34CC-02
- Zoro #
- G922840880
- UPC #
- 810123425112
- Country of Origin
- United States
- Includes
- 1 Tensioner, 1 Coil of Strapping, 500 pack of Buckles
- Tool Weight
- 45 lb
- Item
- Strapping Kit
- Tool Strength
- Standard Duty
- Compatible Strapping
- Woven Cord Strapping
Dimensions
- Fits Strap Width
- 5/8 in
- Overall Length
- 39 in
- Overall Width
- 25 in
- Overall Height
- 19 in
- Max. Strapping Width
- 3/4 in
Description
For compact cord strapping, this strappiing kit comes with every tool you need for quick and easy strapping jobs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.