Shop ENCORE PACKAGING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Woven Polyester Strapping Kit for 1/2", Heavy Duty with 3" Core ID
- Mfr # CS12KO3-3
- Zoro # G113342261
product price:
$
628.99
/ea
Key Features
Material
Steel, Plastic, Metal
Color
Various
Overall Width
51 in
For Use With
Woven Polyester Strapping
Overall Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS12KO3-3
- Zoro #
- G113342261
- UPC #
- 810123422753
- Country of Origin
- United States
Dimensions
- Overall Width
- 51 in
- Overall Height
- 20 in
- Strapping Width
- 1/2 in
- Core Diameter
- 3 in
Details
- Material
- Steel, Plastic, Metal
- Color
- Various
- For Use With
- Woven Polyester Strapping
- Application
- Heavy Duty
- Item
- Plastic Strapping Kit
- Strapping Finish
- Woven
- Kit Includes
- EP-3045-3, EP-1160, P12WB3-PH (1 case)
Description
This comprehensive, heavy duty strapping kit includes long-lasting, high-quality tools for entry-level cord applications. It includes a dispenser cart with a 3in disk insert, tensioner, and phosphate buckles for 1/2in strapping.
- For compact but heavy duty cord strapping, comes with every tool you need for quick strapping
- For 1/2" cord strapping
- It includes a dispenser cart with a 3" disk insert, tensioner, and phosphate buckles for 1/2" strapping.
- On the go strapping kit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.