Shop ENCORE PACKAGING
See all product information
Create Account
Woven Polyester Strapping Kit for 3/4" with 6" Core ID, Economy
- Mfr # CS34KO2-6
- Zoro # G813342332
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Plastic, Metal
Color
Various
Overall Width
28 in
Overall Height
18 in
For Use With
Woven Polyester Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS34KO2-6
- Zoro #
- G813342332
- UPC #
- 810123422906
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 in
- Overall Height
- 18 in
- Strapping Length
- 18 in
- Strapping Width
- 3/4 in
- Core Diameter
- 6 in
Details
- Material
- Steel, Plastic, Metal
- Color
- Various
- For Use With
- Woven Polyester Strapping
- Strapping Finish
- Woven
- Item
- Plastic Strapping Kit
- Kit Includes
- EP-3008-6, EP-1140, P34WB3-PH (1 case)
- Application
- Standard Duty
Description
This comprehensive strapping kit includes long-lasting, high-quality tools for entry-level cord applications. It includes a dispenser cart with a 6in disk insert, manual cord tensioner, and phosphate buckles for 3/4in strapping.
- For compact cord strapping, comes with every tool you need for quick strapping
- For 3/4" cord strapping
- It includes a dispenser cart with a 6" disk insert, manual cord tensioner, and phosphate buckles for 3/4" strapping.
- On the go strapping kit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.