Encore
Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT
Mfr # KL53-1000 - BR
Zoro # G6190791
original price:
$441.81
10% off
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-rinse Assembly
- Faucet Operation Manual
- Compliance ADA, NSF/ANSI 61 Section 9
- Mounting Type (Faucet) Wall
- Flow Rate 1.6 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 2 In Hub (1WJD7)
- MOEN Findlay Two-Handle High Arc Bathroom Faucet in Chrome (84517)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL50-1000-BR)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- ENCORE Pre-Rinse Hose w/Grip, 96 In (KN50-Y004-96U)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- Encore Kitchen Faucets & Accessories