Shop All Pre-rinse Faucets and Accessories
Encore
Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT
Mfr # KL50-1000-BR
Zoro # G6123406
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-rinse Assembly
- Overall Height 35"
- Flow Outlet Type (Faucet) Spray
- Spout Length 14 3/8 in
- Faucet Handle Type Blade
Product Information
- Brand Encore
- MFR # KL50-1000-BR
- Zoro # G6123406
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Overall Height | 35" |
Spout Length | 14 3/8 in |
Manufacturers Warranty Length | 2 yr |
Height | 35" |
Length (In.) | 44" |
Details
Description
Item Pre Rinse Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITA CHR Faucet MNT System (35618)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 13 10)
- SPRINGER PARTS W61/81 Actuator U-Cup Seal 5541563; Replaces Waukesha Cherry-Burrell Part# 57-15 (57-15SP)
- ENCORE Pre-Rinse Spray Valve, 3/4-14 UNS, 1.2 (KL50-0220-12)
- ENCORE Pre-Rinse Hose w/Grip, 44 In (KL50-Y004-44U)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL53-1000 - BR)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7008)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Hose w/Grip, 96 In (KN50-Y004-96U)
- FISHER MFG Replacement Hose (2914)
- Encore Pre-rinse Faucets and Accessories