Leather Drivers Gloves, Safety Cuff, Keystone Thumb, Tan / Tan, M (8), 1 PR

  • Mfr # 378TXTVB-M

  • Zoro # G008446821


product price:  $36.79
/pr
Sold in multiples of 12 for $441.48

Key Features

Color
Tan / Tan
Material
Goat Leather
Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
TenActiv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378TXTVB-M
Zoro #
G008446821
UPC #
779406423415
Country of Origin
Pakistan

Dimensions

Glove Size
M (8)
Glove Length
9 11/16 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Tan / Tan
Material
Goat Leather
Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
TenActiv
Palm Material
Goatskin
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 138
Sold As
Pair
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
Insulated
Yes
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes
Palm Style
Padded
Hand Protection Style
Glove
Vibration Dampening Method
Padding
Series
Endura
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Glove Features
Oil Resistant, Padded Palm
ANSI/ISEA Impact Level
2
Includes Double Palm
No
Leather Coverage Style
Full Leather
Minimum Temperature
-13 Degrees F
Glove Insulation Material
Thinsulate
Palm Color
Tan
Cuff Style
Safety
Glove Back Color
Tan

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.