Leather Drivers Gloves, Safety Cuff, Keystone Thumb, Tan / Tan, XL (10), 1 PR

  • Mfr # 378TXTVB-XL

  • Zoro # G408446803


product price:  $36.79
/pr
Sold in multiples of 12 for $441.48

Key Features

Color
Tan / Tan
Material
Goat Leather
Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
TenActiv
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
378TXTVB-XL
Zoro #
G408446803
UPC #
779406423439
Country of Origin
Pakistan

Dimensions

Glove Size
XL (10)
Glove Length
10 3/32 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Tan / Tan
Material
Goat Leather
Thumb Style
Keystone
Glove Back Material
TPR
Glove Liner Material
TenActiv
Palm Material
Goatskin
ANSI/ISEA Cut Level
A6
Insulated
Yes
Sold As
Pair
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 138
Glove Hand Style
Left and Right
Includes Double Palm
No
Palm Style
Padded
ANSI/ISEA Impact Level
2
Oil-Resistant
Yes
Finger Coverage
Full Finger
Vibration Dampening Method
Padding
Leather Glove Style
Drivers
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Glove Features
Oil Resistant, Padded Palm
Includes Reinforced Thumb Crotch
No
Series
Endura
Palm Color
Tan
Minimum Temperature
-13 Degrees F
Glove Back Color
Tan
Glove Insulation Material
Thinsulate
Cuff Style
Safety
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.