Endura

Work Gloves, Drivers, 2XL, Leather, PR


product price: $41.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Kevlar
  • Standards ANSI CAT 3, ANSI/ISEA 138 Level 3
  • Color Brown
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
See all product information

Product Information

Dimensions

Glove Length 10 in
Cuff Length 2 in

Details

Item Work Gloves
Palm Material Kevlar
Standards ANSI CAT 3, ANSI/ISEA 138 Level 3
Color Brown
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
ANSI/ISEA Puncture Level 4
Glove Back Material Goatskin
Glove Features Oil Resistant, Padded Palm, Waterproof
Glove Back Color Brown
Includes Double Palm No
Cut-Resistance Coverage Full
ATPV Rating 25 cal/sq cm
Includes Reinforced Thumb Crotch No
Glove Coating Coverage Uncoated
Leather Palm Process Grain
Pairs per Package 12
Leather Glove Style Drivers
Vibration Dampening Method Padding
Hand Protection Style Glove
Oil-Resistant Yes
Arc Flash PPE Category 3
Sold As Pair
Glove Liner Material Kevlar(R)
Palm Style Padded
ANSI/ISEA Impact Level 3
Reflective Backing No
Cuff Style Safety

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI CAT 3, ANSI/ISEA 138 Level 3, Glove Length 10 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.