Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
Hardwater Stain Remover - Quart Spray Bottle. An Acid Based Cleaner for Removing Hard Water Stainin
- Mfr # EHSRQ
- Zoro # G623392060
product price:Â
$
12.95
/ea
Key Features
Material
Suitable for use on Cemetery Monuments, Brick, Unpolished Stone, Unpolished Clay Tiles, Glazed Tiles
Width
3 in
Recommended Dilution
Ready To Use
Color
Red
For Use With
Removes Hard Water Staining From Cemetery Monuments. Removes Light Rust, Cement, Lime Stains & Efflorescence From Brick, Block & Stone. Cleans Grout, Clay Tile, Glazed & Vitreous Tile. Cleans Porcelain Tubs, Sinks, Toilets and Shower Heads. Removes Fireplace Soot and Smoke Staining.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHSRQ
- Zoro #
- G623392060
- UPC #
- 850074380009
- Country of Origin
- United States
- Material
- Suitable for use on Cemetery Monuments, Brick, Unpolished Stone, Unpolished Clay Tiles, Glazed Tiles
- Recommended Dilution
- Ready To Use
- Color
- Red
- For Use With
- Removes Hard Water Staining From Cemetery Monuments. Removes Light Rust, Cement, Lime Stains & Efflorescence From Brick, Block & Stone. Cleans Grout, Clay Tile, Glazed & Vitreous Tile. Cleans Porcelain Tubs, Sinks, Toilets and Shower Heads. Removes Fireplace Soot and Smoke Staining.
- Item - Metal Polish and Stone Care
- Endurance Hardwater Stain Remover Quart
- Fragrance
- Phosphorus
Dimensions
- Width
- 3 in
- Length
- 3 in
- Cleaner Container Size
- 32 oz
- Height
- 9 in
Description
Endurance Restoration Hardwater Stain Remover An acid based cleaner for removing hard water staining & efflorescence from stone & masonry. Product Details: Removes hard water staining from cemetery monuments from irrigation water and sprinklers Removes light rust, cement, lime stains & efflorescence from brick, block & stone Cleans grout, clay tile, glazed & vitreous tile Cleans Porcelain tubs, sinks, toilets, shower heads Removes fireplace soot and smoke staining Can be safely used inside the home to clean blackened fireplaces of soot and smoke stains Do not use on limestone, real travertine or marble Directions For Use on Granite Cemetery Monuments: Attach a squeeze trigger sprayer to the quart container, or pour into a trigger sprayer with a funnel. Spray directly onto monument from top to bottom making the stone completely wet with cleaner, or pour a small amount in a non-metallic dish or tray. Apply with a tampico fiber brush or pad applicator. Watch for foaming action (which occurs from the reaction with lime scale). Allow to dwell on the granite surfaces for at least a few minutes or longer as needed. Brush in orbital and or random motions with a soft bristle tampico cleaning brush. Rinse well with potable water. If polished surfaces are not fully cleaned, rub with CleanStone glass block as needed. If unpolished or rock pitched surfaces are not fully cleaned, apply a second coat of the cleaner and repeat the brushing and rinsing process. Directions For Use on Brick, Unpolished Stone, Unpolished Clay Tiles, etc. Apply to stone or masonry surface in the same manner as above. Keep the entire surface wet with cleaner while brushing and then rinse well with potable water. On large vertical surfaces such as multiple story buildings, be sure to brush and rinse from the bottom upwards in smaller sections, (Cleaning from the bottom up will avoid possible etching of stone, or deeply imbedding staining). For very porous bricks and clay tiles, wet surface with water before applying Hardwater Stain Remover. Rinse with detergent-free ammonia (1/4 cup to 2 gallons water) after cleaning. Scrubbing is not necessary, just allow cleaner to dwell on the surface for a few moments for cleaner to react, then rinse with water. Allow to completely dry before the option of treating surfaces with oil, sealers or paint. Directions For Use on Glazed Tiles: Apply with a tampico fiber brush or pad applicator. Allow the chemical to dwell on the surface for less than 10 s
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.