Stone Consolidant - 1 Liter. Strengthener, Densifiier and Water Repellant. Ideal for Weak, Cracked,
- Mfr # ESC
- Zoro # G823392051
product price:Â
$
46.95
/ea
Key Features
Application Method
Apply a uniform coat allowing it to absorb for 3-5 minutes before applying a second coat. Wipe off excess product before it dries.
For Use On
Suitable for Weak, Cracked, Crumbling, Delaminating Natural Stone, Limestone, Sandstone, Tile, Brick, Concrete & Masonry
Includes
1 Liter Can of Endurance Stone Consolidant
Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESC
- Zoro #
- G823392051
- UPC #
- 850074380092
- Country of Origin
- United States
- Application Method
- Apply a uniform coat allowing it to absorb for 3-5 minutes before applying a second coat. Wipe off excess product before it dries.
- For Use On
- Suitable for Weak, Cracked, Crumbling, Delaminating Natural Stone, Limestone, Sandstone, Tile, Brick, Concrete & Masonry
- Includes
- 1 Liter Can of Endurance Stone Consolidant
Dimensions
- Size
- 1 L
Description
Endurance Restoration Stone Consolidant - 1 Liter Strengthener, Densifier, Water Repellent Ideal for weak, cracked, crumbling, delaminating natural stone, limestone, sandstone, tile, brick, concrete & masonry. Prevents mold & efflorescence. UV resistant. Pro Tip: Clean with Endurance Gravestone & Monument Cleaner to achieve maximum cleaning results before use. ENDURANCE STONE CONSOLIDANT is a solvent-based stone treatment which provides a dual-action solution, both strengthening and protecting surfaces. Ideal for weak, cracked, crumbling, or delaminating natural stone, marble, granite, limestone, sandstone, tile, brick, concrete, and masonry. It seals micro hairline cracks (0.5 um to 1 mm) to prevent water seepage, safeguarding against structural damage. The treatment acts as a densifier and water repellent, reinforcing and protecting the material while allowing the surface to breathe. UV-resistant and non-yellowing, it won’t leave any plastic-like residues. It also helps prevent mold and efflorescence, ensuring long-lasting durability and maintaining the appearance of the surface Surface maintains original color. Instructions For Use (ALWAYS TEST FIRST) First, clean the surface by removing all debris, dust, and any previous treatments. Ensure the surface is dry and clean before application. Apply a uniform coat with a brush, sprayer, microfiber cloth, wax applicator, or roller. Allow the STONE CONSOLIDANT to absorb for 3-5 minutes before applying a second coat perpendicular to the first. Ensure the product penetrates all cracks and spaces. To prevent a hazing effect, wipe off any excess product or residue before it dries using a cotton cloth or dry wax applicator. (To safely dispose of paper towel or cloth, submerge in water to prevent spontaneous combustion) For porous surfaces, apply until fully saturated. Treated surfaces can be used after 12 hours, with full protection achieved in 24 hours. Do not apply if rain is expected within 24 hours, or on damp surfaces or areas with high moisture. Avoid letting the product sit or stagnate. Coverage: 100-160 sq. ft. per quart (Coverage will vary based on the density and texture of the surface) Practical solutions to common problems that withstand the test of time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.