Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
Stone-Nano Treatment - 1 Liter. Oil, Water and Stain Repellant. Transparent. Mold Prevention. Inter
- Mfr # ESNT1
- Zoro # G323392001
product price:Â
$
57.65
/ea
Key Features
Application Method
Apply wihtout interuption and allow it to sit 8-10 minutes, dab the remaining product with a paper towel or cloth.
Includes
1 Liter Can of Endurance Stone-Nano Treatment
Size
1 L
For Use On
Suitable for Natural Stone, particularly Polished Granite and Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESNT1
- Zoro #
- G323392001
- UPC #
- 850074380078
- Country of Origin
- United States
- Application Method
- Apply wihtout interuption and allow it to sit 8-10 minutes, dab the remaining product with a paper towel or cloth.
- Includes
- 1 Liter Can of Endurance Stone-Nano Treatment
- For Use On
- Suitable for Natural Stone, particularly Polished Granite and Marble
Dimensions
- Size
- 1 L
Description
Endurance Restoration Stone Nano Treatment Oil, Water & Stain Repellent, Transparent, Mold Prevention, Interior and Exterior Use Pro Tip: Clean with Endurance Gravestone & Monument Cleaner to achieve maximum cleaning results before use. STONE-NANO TREATMENT is a clear, impregnating agent designed to protect a variety of stone surfaces, including monuments, countertops, floors, and more. Offering supreme protection on natural stone, it’s particularly ideal for polished granite and marble. Whether for indoor or outdoor applications, and on both vertical and horizontal surfaces, this treatment provides exceptional long-lasting protection against water, oil, grease, and humidity. STONE-NANO TREATMENT strengthens fragile and corroded stones, preventing chalking, deterioration, and mold and mildew formation. UV resistant even with prolonged exposure to sunlight. Protects without leaving surface films. Surface maintains original color. Instructions For Use (ALWAYS TEST FIRST) Ensure the surface is clean and dry. Remove any stains, mildew, or crusting, as they will be harder to remove after application. Apply STONE-NANO TREATMENT using a brush, roller, or sprayer. For best results, use a brush to allow better penetration into the stone. Applying with firm pressure will help the product reach frames and cavities. Continue applying without interruption until the stone is fully saturated and no longer absorbs the product. If using a sprayer, hold it 8-10 inches away from the surface. Allow to dwell on surface for 10 minutes. If surface still remains wet, blot away excess with clean paper towel or cloth. (To safely dispose of paper towel or cloth, submerge in water.) During application and drying, the surface temperature should be between 50 DegF and 86 DegF. If applying to a floor with underfloor heating, turn off the heating and allow the stone to cool completely before starting. Coverage: 107-270 sq. ft. per quart (Coverage will vary based on the density and texture of the surface) Practical solutions to common problems that withstand the test of time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.