Gravestone Monument Impregnator - 1 Liter. Breathable Water Repellent with Consilidating Effect. Fo
- Mfr # EGMI1
- Zoro # G323392179
product price:Â
$
26.65
/ea
Key Features
For Use On
Suitable for Natural Stone, Brick & Masonry
Application Method
Apply wihtout interuption and allow it to sit 8-10 minutes, dab the remaining product with a paper towel or cloth.
Includes
1 Liter Can of Endurance Gravestone Monument Impregnator
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGMI1
- Zoro #
- G323392179
- UPC #
- 850074380054
- Country of Origin
- United States
- For Use On
- Suitable for Natural Stone, Brick & Masonry
- Application Method
- Apply wihtout interuption and allow it to sit 8-10 minutes, dab the remaining product with a paper towel or cloth.
- Includes
- 1 Liter Can of Endurance Gravestone Monument Impregnator
- Color
- Transparent
Dimensions
- Size
- 1 L
Description
Endurance Restoration Gravestone & Monument Impregnator Breathable water repellent with consolidating effect. For natural stone, brick & masonry. Protects against mold and acid rain. Transparent and UV stable. Siloxane-based. Pro Tip: Clean with Endurance Gravestone & Monument Cleaner to achieve maximum cleaning results before use. GRAVESTONE-MONUMENT IMPREGNATOR is a clear, siloxane-based, breathable water repellent consolidating agent designed for natural stone, brick, masonry, gravestones, and monuments. It protects surfaces from water, grease, and humidity, while also offering a consolidating effect on fragile and corroded stones, preventing crumbling and chalking. GRAVESTONE-MONUMENT IMPREGNATOR safeguards against mold growth, acid rain, and the damaging effects of water penetration and humidity. It helps preserve marble and stone by preventing calcification caused by smog and acid rain. Transparent and UV stable, it maintains the original color of treated surfaces without altering their appearance. Additionally, Gravestone & Monument Impregnator reduces the resurfacing of salts in the stone or substrate, providing long-lasting protection. Instructions For Use (ALWAYS TEST FIRST) Ensure the surface is clean and dry. Remove any stains, mildew, or crusting, as they will be harder to remove after application. Apply GRAVESTONE-MONUMENT IMPREGNATOR using a brush, roller, or sprayer. For best results, use a brush to allow better penetration into the stone. Applying with firm pressure will help the product reach frames and cavities. Continue applying without interruption until the stone is fully saturated and no longer absorbs the product. If using a sprayer, hold it 8-10 inches away from the surface. Allow to dwell on surface for 10 minutes. If surface still remains wet, blot away excess with clean paper towel or cloth. (To safely dispose of paper towel or cloth, submerge in water to prevent spontaneous combustion). During application and drying, the surface temperature should be between 50 DegF and 86 DegF. If applying to a floor with underfloor heating, turn off the heating and allow the stone to cool completely before starting. Coverage: 54-270 sq. ft. per quart (Coverage will vary based on the density & texture of the surface) Practical solutions to common problems that withstand the test of time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.