Two-Part Knife-grade Monument & Gravestone Epoxy 2.25kg+ Fine Marble Sand.
- Mfr # EMGEFMS2.25
- Zoro # G323392087
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMGEFMS2.25
- Zoro #
- G323392087
- UPC #
- -
- Country of Origin
- United States
Description
Endurance Restoration Monument & Gravestone Epoxy + Fine Marble Sand Practical solutions to common problems Includes: Monument & Gravestone Epoxy - 2.25KG Cans Fine Marble Sand - 1 Quart Endurance Monument & Gravestone Epoxy Extra clear 2-part knife-grade epoxy used for monument & gravestone repairs Suitable to fill, glue and laminate marble, stone, granite, quartz and ceramic. Can be used indoor and outdoor. This product is extra clear, soft and light, and easy to spread. Pro tip! Mix epoxy with fine marble sand or another aggregate to create an infill material once the stone is joined. Product Details: Strong adhesion Extra clear and UV stable Easy to color Soft and easy to apply Resistant to temperature Indoor/Outdoor use Extra strong Transparent Very low yellowing Shelf Life: 1 year in moderate temperatures. Keep away from high heat, humidity and sun light. Fine Marble Sand - Color: Pure white Grade: Fine Excellent for plastering the finish coat of concrete spas and pools. Combine with clear epoxy to fill narrow joints in structures, statuary, gravestones, and monuments. High chemical purity and brightness make this product ideally suited as an ingredient in specialty mortars, plasters, and concrete. Mix with NHL, white cement, or lime putty to make patching material. Add pigment(s) to create custom color-matching. Product Details: Add to NHL Add to Lime Putty Use as an ingredient in specialty mortars and plasters An Atlas Favorite! Add to pre-mixed Akepox 5010 to create an infill when repairing a broken marble tablet stone Marmo Grana Fine (sharp fine sand): <0 mm to 1.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.