Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
Two-Part Gravestone & Monument Knife-grade Epoxy. 2.25 Kilograms. Extra-clear. Used for Monument an
- Mfr # EGME2.25
- Zoro # G223392255
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Size
2.25 Kg
Application
Indoor and Outdoor
Includes
1.5 Kg Part A Endurance Gravestone & Monument Epoxy and 0.75 Kg Part B Endurance Gravestone & Monument Epoxy
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGME2.25
- Zoro #
- G223392255
- UPC #
- -
- Country of Origin
- United States
- Application
- Indoor and Outdoor
- Includes
- 1.5 Kg Part A Endurance Gravestone & Monument Epoxy and 0.75 Kg Part B Endurance Gravestone & Monument Epoxy
- Color
- Clear
- Item
- Endurance Gravestone & Monument Epoxy Part A & B - 2.25 Kg
Dimensions
- Size
- 2.25 Kg
Description
Endurance Restoration Monument & Gravestone Epoxy - 2.25 KG Practical solutions to common problems Extra clear 2-part knife-grade epoxy used for monument & gravestone repairs Suitable to fill, glue and laminate marble, stone, granite, quartz and ceramic. Can be used indoor and outdoor. This product is extra clear, soft and light, and easy to spread. Pro tip! Mix epoxy with fine marble sand or another aggregate to create an infill material once the stone is joined. Product Details: Strong adhesion Extra clear and UV stable Easy to color Soft and easy to apply Resistant to temperature Indoor/Outdoor use Extra strong Transparent Very low yellowing Shelf Life: 1 year in moderate temperatures. Keep away from high heat, humidity and sun light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.