Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
3-in-1 Restoration Kit. This Inlcudes Atlas Preservation's Three Most Popular Restoration Kits for
- Mfr # EMGEFMS
- Zoro # G623392213
product price:Â
$
96.15
/ea
Key Features
Size
8.5 lbs
Application
Indoor & Outdoor
Includes
1.5 Kg Part A Endurance Gravestone & Monument Epoxy and 0.75 Kg Part B Endurance Gravestone & Monument Epoxy, 2.5 lbs of Pure Whiting Powder
Color
Clear & White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMGEFMS
- Zoro #
- G623392213
- UPC #
- -
- Country of Origin
- United States
- Application
- Indoor & Outdoor
- Item
- Endurance Monument & Gravestone Epoxy + Fine Marble Sand
- Includes
- 1.5 Kg Part A Endurance Gravestone & Monument Epoxy and 0.75 Kg Part B Endurance Gravestone & Monument Epoxy, 2.5 lbs of Pure Whiting Powder
- Color
- Clear & White
Dimensions
- Size
- 8.5 lbs
Description
Endurance 3-In-1 Holiday Restoration Kit Kit includes: Endurance Gravestone & Monument Essential Cleaning Set Endurance Hardwater Stain Cleaning Set - Small Endurance Bronze Oil - 8oz w/ Cotton Flannel Cloth Endurance Gravestone Monument Cleaner Works to clean and remove staining caused by atmospheric pollution and biological growth including mold, lichen, moss, algae, mildew, etc. ENDURANCE GRAVESTONE MONUMENT CLEANER is ready-to-use; No dilution is required. Apply with a squeeze trigger or pump sprayer directly to the surface. Ideal and safe for use on stone and masonry surfaces, including limestone, marble, granite, slate, cement, etc. Also effective for use on vinyl, wood, roofing, siding, awnings, and more. Use in temperatures above freezing (>32 DegF). Endurance Hardwater Stain Cleaner - An acid based cleaner for removing hard water staining & efflorescence from stone & masonry. Product Details: Removes hard water staining from cemetery monuments from irrigation water and sprinklers Removes light rust, cement, lime stains & efflorescence from brick, block & stone Cleans grout, clay tile, glazed & vitreous tile Cleans Porcelain tubs, sinks, toilets, shower heads Removes fireplace soot and smoke staining Can be safely used inside the home to clean blackened fireplaces of soot and smoke stains Do not use on limestone, real travertine or marble Endurance Bronze Oil This special bronze oil consists of 9 parts paraffin wax and 1 part pure lemon grass oil. Directions: Apply a coat of oil with a clean soft cloth or soft brush Remove first coat with a soft clean cloth to remove all surface dirt and any loose lacquer Apply a second coat and let it remain on the bronze Caution: Cloth or rag used to apply bronze oil needs to be disposed of properly or it will spontaneously combust. Drench with water thoroughly before disposal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.