Shop ENDURANCE RESTORATION PRODUCTS
See all product information
Create Account
Premium Clear Two Part Knife-grade Epoxy. Pigmentable for Customization. For use on Marble, Granite
- Mfr # EPCE
- Zoro # G423392239
product price:Â
$
88.59
/ea
Key Features
Color
Clear
Application
Indoor and Outdoor
Includes
1 Kg Part A Endurance Premium Clear Epoxy & 0.5 Kg Part B Endurance Premium Clear Epoxy
Size
1.5 Kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPCE
- Zoro #
- G423392239
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Item
- Endurance Premium Clear Epoxy Part A & B 1.5Kg
- Application
- Indoor and Outdoor
- Includes
- 1 Kg Part A Endurance Premium Clear Epoxy & 0.5 Kg Part B Endurance Premium Clear Epoxy
Dimensions
- Size
- 1.5 Kg
Description
Endurance Restoration Premium Clear Epoxy - 1.5kg Knife-grade, pigmentable, two-part adhesive for marble, granite, stone & masonry surfaces ENDURANCE PREMIUM CLEAR EPOXY is a two-component (2:1 ratio), knife-grade, epoxy-based adhesive that offers low yellowing, high bonding strength, and excellent adhesion to both dry and slightly wet stones. Ideal for gluing, bonding, and filling horizontal and vertical surfaces of granite, marble, glass, terrazzo, concrete, and more. It effectively fills large surface defects, with good elasticity, minimal shrinkage, and resistance to weather, solvents, alkalis, acids, and seawater. Very low VOC. Pigmentable. Mix with aggregate for stone patching. Surfaces: Marble Granite Natural stone Masonry Concrete Glass Plexiglass And more! Applications: Excellent for indoor and outdoor applications. Ideal for use on gravestones, monuments, sculptures, masonry, countertops, vanities, etc. Product Details: Strong adhesion Extra clear Extremely low yellowing Easy to color Soft and easy to apply Resistant to temperature Indoor/Outdoor use Extra strong Transparent Instructions: For best results apply to dry, clean surface free of dust, dirt and residue. Sanding is recommended on polished surfaces for best results. Clean and lightly roughen surfaces Mix components in a 2:1 ratio (by volume or weight). For small jobs, mix only what you need. Stir until fully blended. Apply evenly with a spatula and allow to cure. Working time is 20-30 minutes at 68 DegF. Parts can be moved after 6-8 hours and further processed after 14-16 hours. Full strength is reached after 7 days. Recommended for use above 50 DegF. Shelf Life: 1 year in moderate temperatures. Keep away from high heat, humidity and sun light. Practical solutions to common problems that withstand the test of time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.