Two-Part Knife-Grade Monument & Gravestone Epoxy 450 grams + Fine Marble Sand.

  • Mfr # EMGEFMS450
  • Zoro # G723392168
product price: 
$
71.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EMGEFMS450
Zoro #
G723392168
UPC #
-
Country of Origin
United States

Description

Endurance Restoration Monument & Gravestone Epoxy + Fine Marble Sand Practical solutions to common problems Includes: Monument & Gravestone Epoxy - 150 Gram Tubes Fine Marble Sand - 1 Quart Endurance Monument & Gravestone Epoxy Extra clear 2-part knife-grade epoxy used for monument & gravestone repairs Suitable to fill, glue and laminate marble, stone, granite, quartz and ceramic. Can be used indoor and outdoor. This product is extra clear, soft and light, and easy to spread. Pro tip! Mix epoxy with fine marble sand or another aggregate to create an infill material once the stone is joined. Product Details: Strong adhesion Extra clear and UV stable Easy to color Soft and easy to apply Resistant to temperature Indoor/Outdoor use Extra strong Transparent Very low yellowing Shelf Life: 1 year in moderate temperatures. Keep away from high heat, humidity and sun light. Fine Marble Sand - Color: Pure white Grade: Fine Excellent for plastering the finish coat of concrete spas and pools. Combine with clear epoxy to fill narrow joints in structures, statuary, gravestones, and monuments. High chemical purity and brightness make this product ideally suited as an ingredient in specialty mortars, plasters, and concrete. Mix with NHL, white cement, or lime putty to make patching material. Add pigment(s) to create custom color-matching. Product Details: Add to NHL Add to Lime Putty Use as an ingredient in specialty mortars and plasters An Atlas Favorite! Add to pre-mixed Akepox 5010 to create an infill when repairing a broken marble tablet stone Marmo Grana Fine (sharp fine sand): <0 mm to 1.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.