Shop ENDURAPLAS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50 Gallon Land Champ Three-Point Tractor Sprayer (CI Pump)
- Mfr # SLC050FG8GR
- Zoro # G822918122
product price:Â
$
3,061.99
/ea
Key Features
Sprayer Tank Capacity
50 gal
Height
43 in
Width
44 in
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLC050FG8GR
- Zoro #
- G822918122
- UPC #
- 850058848068
- Country of Origin
- United States
Dimensions
- Height
- 43 in
- Width
- 44 in
- Length
- 21 in
Details
- Sprayer Tank Capacity
- 50 gal
Description
The Land Champ three-point hitch sprayer has set a new standard with tractor spraying. While we included extra user-friendly features, we also thought about your safety by engineering a counter-balance tank. Easily monitor and change your boom spraying pressure directly from your seat and move your sprayer with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.