Shop ENDURAPLAS
Additional $235.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60 Gallon Field Boss Ecolite Utv Sprayer
- Mfr # SFB060FG712V
- Zoro # G222917916
product price:Â
$
3,749.99
/ea
Key Features
Width
38 in
Height
23 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFB060FG712V
- Zoro #
- G222917916
- UPC #
- 850058848044
- Country of Origin
- United States
Dimensions
- Width
- 38 in
- Height
- 23 in
- Length
- 48 in
Description
The Field Boss EcoLite allows you to control your pump from your seat. Users can attach an Enduraplas boom in minutes. If you're looking for a quiet, efficient pump option, the EcoLite provides 12-volt pump performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.