Shop ENDURAPLAS
See all product information
Create Account
25 Gallon Spot Chief Atv Sprayer
- Mfr # SSC025212V
- Zoro # G022917970
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
39 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC025212V
- Zoro #
- G022917970
- UPC #
- 850058848051
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 39 in
- Height
- 16 in
Description
The new Spot Chief sprayer is a value-packed, robust, premium spot sprayer. With user-friendly features, like the easy-lift handles, the chemical jug platform, and the 100% drainable tank. This 25 gallon sprayer comes with an electric pump. This compact spot sprayer works perfectly with your ATV, UTV, or pickup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.