Pearl Liquid Gel Pens - 0.5 mm Fine Needle Pen Point - Refillable - Retractable - Black Ink, 12PK
- Mfr # BLN75PW-A
- Zoro # G723365599
product price:Â
$
35.69
/pk of 12, $2.97/ea
Key Features
Barrel Color
Pearl White
Tip Style
Needle
Ink Color
Black
Tip Material
Stainless Steel
Features
Left Handed, Quick-drying Ink, Smear-free, Sleek Style, Smudge-free, Glob-free, Smooth Writing, Refillable, Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLN75PW-A
- Zoro #
- G723365599
- UPC #
- 884851010520
- Country of Origin
- Japan
- Barrel Color
- Pearl White
- Item
- Pen
- Tip Style
- Needle
- Ink Color
- Black
- Tip Material
- Stainless Steel
- Features
- Left Handed, Quick-drying Ink, Smear-free, Sleek Style, Smudge-free, Glob-free, Smooth Writing, Refillable, Retractable
- Ink Type
- Gel-based
- Pen Type
- Gel
- Grip Type
- Latex-free, Comfort
Dimensions
- Point Size
- 0.5 mm Fine
Description
Pearl Liquid Gel Pens - 0.5 mm Fine Needle Pen Point - Refillable - Retractable - Black Ink - Gel-based - Pearl White Barrel - Stainless Steel Tip - 1 Dozen, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.