Ballpoint Pen Set, 1 mm Pen Point, Assorted Ink, Nickel Silver Tip, 120PK
- Mfr # PEN12199
- Zoro # G023364995
product price:Â
$
5.39
/pk of 120, $0.04/ea
Sold in multiples of 2Â pks for
$10.78
Key Features
Features
Smooth Writing, Smear Resistant, Cap, Low Viscosity, Comfortable Grip
Point Size
1 mm
Tip Material
Nickel Silver
Ink Color
Assorted
Pen Type
Ballpoint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN12199
- Zoro #
- G023364995
- UPC #
- 802917102408
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 1 mm
Details
- Item
- Pen
- Features
- Smooth Writing, Smear Resistant, Cap, Low Viscosity, Comfortable Grip
- Tip Material
- Nickel Silver
- Ink Color
- Assorted
- Pen Type
- Ballpoint
Description
Featherweight, sleek finish & comfortable grip, Rolling ball glides across paper with low-viscosity ink - no smearing, Nickel silver tip for defined lines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.