Ballpoint Pen Set, 1 mm Pen Point, Multi Ink, Nickel Silver Tip, 48PK
- Mfr # PEN12127
- Zoro # G923365405
product price:Â
$
11.19
/pk of 48, $0.23/ea
Key Features
Ink Color
Multicolor
Point Size
1 mm
Pen Type
Ballpoint
Features
Comfortable Grip, Smear Resistant, Low Viscosity, Cap, Smooth Writing
Tip Material
Nickel Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN12127
- Zoro #
- G923365405
- UPC #
- 802917412453
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 1 mm
Details
- Ink Color
- Multicolor
- Pen Type
- Ballpoint
- Features
- Comfortable Grip, Smear Resistant, Low Viscosity, Cap, Smooth Writing
- Item
- Pen
- Tip Material
- Nickel Silver
Description
Featherweight, sleek finish & comfortable grip, Rolling ball glides across paper with low-viscosity ink - no smearing, Nickel silver tip for defined lines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.